KAMOI Repair Tape

Sebelum PPN:
Rp199.900
Spesifikasi
Adhesive Strength (N/10mm)2.6
ColorSilver
Length (m)50
MaterialSubstrate = Special film, Adhesive = Acrylic
Tensile Strength (N/15mm)89
Thickness (mm)0.14
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a type that prevents glass from scattering and does not easily leave glue residue. It can also be used for simple packaging, binding, and packaging. It is a 50m roll that can be used plenty in case of emergency.
Use
For disaster prevention and glass scattering prevention.

Ulasan Produk

Tidak ada ulasan