BBK Rechargeable Vacuum Pump (Pompa Vakum)

Sebelum PPN:
Rp25.999.900 - Rp30.999.900
Spesifikasi
Capacity (L)50
Evacuation Speed (L/minute)50 (at 50/60Hz)
Height (mm)192
Included AccessoriesBattery, charger, case, pump oil
Length (mm)90
MaterialIron
Power Input (V)18
Vacuum Reach (micron)22.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rechargeable, high-vacuum 2-stage specification.
Equipped with a lightweight and high-power brushless DC motor.
Continuous operation for about 50 minutes is possible with a full charge.
Use
For vacuuming construction of air conditioners.

Ulasan Produk

Tidak ada ulasan