KOMY Quarter Dome Type Mirror

Sebelum PPN:
Rp5.599.900
Spesifikasi
Height (mm)279
Image Size (Curved Surface R)359
MaterialMirror = High-grade acrylic, Mounting bracket = Aluminium
Set Content2 4 x 25 tapping screws, mounting bracket
Width (mm)328

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is ultra-lightweight, and just by attaching it to the wall, it eliminates blind spots and helps prevent collisions at L-junctions, etc. This is a Good Design Award winning product.
Use
For safety confirmation at L-junctions

Ulasan Produk

Tidak ada ulasan