ANEST IWATA Pressure Tank

Sebelum PPN:
Rp68.999.900 - Rp74.999.900
Spesifikasi
Air Nozzle PortG1/4B
Length (mm)305
MaterialStainless Steel (SUS304)
Maximum Operating Pressure (MPa)0.5
Overall Width (mm)365

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The wetted part is made of stainless steel.
Material is supplied from the bottom of the tank.
Compatible with high viscosity materials.
It has a structure that does not easily entrain air when replenishing materials.
Use
For adhesives, abrasives, sealants, paints

Ulasan Produk

Tidak ada ulasan

Halaman Terkait