Junkosha Tubing PFA Coil (Selang)

Sebelum PPN:
Rp999.900
Spesifikasi
Coil Diameter (mm)42
Coil Length (mm)85
ColorTranslucent
Inner Diameter (mm)2
MaterialFluoropolymer resin (PFA)
Maximum Operating Pressure (MPa)2.4
Number of Cores1
Operating Temperature Range (°C)-65 to +180
Outer Diameter (mm)4
Overall Length (mm)345
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir, Water, Corrosive Fluids, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids Various equipment requiring heat resistance, high insulation, and high frequency characteristics

Ulasan Produk

Tidak ada ulasan