Kokugo Bottle PE (Botol Lab)

Sebelum PPN:
Rp15.900
Spesifikasi
Capacity (L)0.1
Capacity (ml)100
ColorWhite (Natural)
Diameter (mm)47
Graduation Interval (ml)10
Height (mm)98
Lid ColorWhite (natural)
MaterialBody material = High density polyethylene (HDPE), Cap material = High density polyethylene (HDPE), Inner plug = Low density polyethylene (LDPE)
Opening Diameter (mm)17
PlugIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a long-selling standard bottle with an inner stopper.
It can be used for a wide range of purposes, including physics, chemistry, engineering, and medicine.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait