Daiken Off Tone

Sebelum PPN:
Rp14.999.900 - Rp16.999.900
Spesifikasi
Depth (mm)33
Height (mm)33
Main Unit Dimensions, Height (mm)450
Main Unit dimensions, Width (mm)450
MaterialPolyester nonwoven fabric, spunbond nonwoven fabric, magnet
Outer Width Inner Diameter (mm)450
Overall Length (mm)450
Set ContentIncludes 12 adhesive steel sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not place items that are sensitive to strong magnetic fields near the device.
Use
For reception and conference rooms. In the negotiation space. A private room with a steel partition. In a room with a lot of echo. For rooms where sound echoes, such as video conference rooms.

Ulasan Produk

Tidak ada ulasan