Laserliner MoistureFinderDX (Alat Ukur Kelembaban)

Sebelum PPN:
Rp8.599.900
Spesifikasi
Battery Usage Time (hour)35
Dimensions WxHxD (mm)81x154x36
Display ItemsMaterial group selection (: 4 types), hold function, LCD backlight, high water content alarm, LED dry / wet indicator, automatic power off, measured value display, material type display
Height (mm)154
Included AccessoriesInstruction manual, warranty card, battery, serial number registered tag (attached to the main body), genuine inspection certificate, contact card, hard case
Length (mm)36
Measuring Accuracy (%)Wood = ±2, Building material = ±0.2
Measuring Range (%)Wood (softwood = 6.7-51.4, hardwood = 3.8-31.6), building materials (concrete/mortar = 0-5, gypsum/plaster = 0-23.5)
Operation EnvironmentTemperature = 0 to 40°C, humidity = less than 85%rH, no condensation, altitude = less than 2000m
Power Supply1 x 9V alkaline battery
Resolution (%)0.1
Storage EnvironmentTemperature = -10 to 60°C, humidity = less than 85%rH, no condensation
Width (mm)81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a flat contact type and you can check the moisture content just by placing it.
Use
For measuring the moisture content of wood and building materials (concrete, etc.).

Ulasan Produk

Tidak ada ulasan