Koshin Pump Submersible Bath (Pompa Celup Air Bersih)

Sebelum PPN:
Rp629.900
Spesifikasi
AS ONE Part Number64-6358-24
Cable Length (m)5
Conditions to UseRated time within 30 minutes
Connection Bore Diameter (mm)15
FilterKf-004
Maximum Head (m)4
Maximum Pump Rate (L/minute)18
Power Cable (m)2
Suitable fluidBath Water
TypePump only
Voltage (V)AC100
Water Supply Time (minute)Approximately 3 (40L water absorption / height 1m / 3m hose)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Replacement spare pump. This product alone cannot be used. - Please check the model size carefully before purchasing.
Feature
This is a replacement pump for the Koshin Bus Pump KP series. Only the pump itself does not come with a power supply. Please check the model size carefully before purchasing.
Use
As a replacement for the bus pump KP series

Ulasan Produk

Tidak ada ulasan