BBK Light-weight Flaring Tool

Sebelum PPN:
Rp6.899.900
Spesifikasi
Corresponding refrigerant typeR22, R134a, R404A, R407C, R507A, R410A, R32, etc.
Height (mm)106 to 138
Length (mm)32
Main Unit Dimensions (mm)153x32x106 to 138
MaterialAluminium
Offset Angle (°)(Flaring) 45
Overall Length (mm)153
Set ContentClamp handle, hexagon to square conversion adapter
Size (inch)1/4, 3/8, 1/2, 5/8
Square Drive (mm)Hex 6.35
Suitable TubeSoft copper, aluminum pipe (outer diameter regulation pipe)
Typeinch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please decide for yourself whether you want to make it larger or smaller than the line. To the last, the line is made in the size of JIS standard.
- The ratchet handle is not included in the main body. For the genuine ratchet handle, please order the T-type handle (DRH-700) or the ratchet handle (NRH-3PT).

Ulasan Produk

Tidak ada ulasan