KOITO LED Line Light Mini (Lampu Garis LED)

Sebelum PPN:
Rp709.900
Spesifikasi
ColorWhite
Diameter (mm)6.5
Length (mm)154
Number of LED4
Protection ClassIP65 equivalent
Width (mm)21.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Half and mini cannot be connected. (Can be connected as a normal terminal part.)
Double-sided tape is not included.
Mini can also be secured with screws.
- Please order in units of 10 pieces from the manufacturer.
Use
Safety measures to improve work efficiency

Ulasan Produk

Tidak ada ulasan