KOITO Outdoor Lighting LED Drawing Lamp (Lampu Sorot Truk)

Sebelum PPN:
Rp4.499.900
Spesifikasi
ColorBlue
Height (mm)37.4
Length (mm)50
Protection ClassIP67
Width (mm)120.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The peak voltage of the LED drawing lamp is 80V as a guideline, and voltage exceeding that may cause failure. - When installing on a 48V vehicle, please measure the voltage in advance, and if the peak voltage exceeds 80V, please purchase the "overvoltage compatible intermediate harness" for the LED drawing lamp separately and use the LED drawing lamp. Please wear it when installing. - When installing on a 48V vehicle, we recommend installing this product if the peak voltage cannot be determined due to "voltage cannot be measured" etc.

Ulasan Produk

Tidak ada ulasan