Sebelum PPN:
Rp1.299.900
Spesifikasi
Allowable Rotation Speed (rpm)300
Dial MaterialAluminium (A1050P)
Diameter (mm)53.9
Dimension D1 (mm)52.2
Dimension T1 (mm)21.5
Dimension T2 (mm)20
Direction of Rotationclockwise
Main Unit MaterialSteel (matte black)
MaterialBody = Matte black steel, Window = Acrylic resin, Dial = Aluminium (A1050P), Hour hand = Red (printed on transparent acrylic plate), Hour hand = Black
Operating Temperature Range (°C)-20 to 60
ScaleNumber = 12
Suitable For/DHW dial handle car /DHK dial hand knob /DRK dial round knob
Thickness (mm)25
Window MaterialAcrylic Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The operating temperature range is -20 to +60°C. However, temperature differences can cause the inside of the acrylic plate to become cloudy, making it difficult to see.
- Please avoid using this product in places where it may be exposed to water or dust.
- Since this is a weight type, please use it within 60° of perpendicular to the ground.
Feature
You can read the rotation speed accurately with the 2-hand dial indicator.
When the watch rotates once, the long hand rotates once and the short hand advances one scale.
A special handle wheel and knob are provided for easy installation and use.

Ulasan Produk

Tidak ada ulasan