K.I. Drill G-one Blade

Sebelum PPN:
Rp2.099.900 - Rp3.799.900
Spesifikasi
Blade Thickness (mm)1.5
Chip Height (mm)1.5
Maximum Operating Speed (rpm)11000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please do not allow anyone other than the workers to approach the area around the work area.
- The blade is sharp, so please do not touch it with bare hands.
- Please clean it carefully after use.
Feature
A special electrodeposition agent is used.
The base is encrusted with countless diamonds to prevent burrs from appearing when cutting PVC pipes, making it ideal for chamfering.
Kitchen panels can be cut cleanly without any chips.
Use
For cutting hard PVC pipes, hard tiles, artificial marble, pressed cement, kitchen panels, etc.

Ulasan Produk

Tidak ada ulasan