fmc Extension Cord

Sebelum PPN:
Rp379.900 - Rp1.199.900
Spesifikasi
Cable Size (mm²)1.25
Cable TypeVCT
MaterialVinyl chloride resin
Number of Cable Cores2
Rated Current (A)15
Total Power can be used (W)Up to 1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use in places with high temperature or humidity as it may cause electric shock or fire. - Do not leave the plug in a dusty or humid place for a long time as it may cause smoke or fire.
Feature
This type has taps divided into 3 directions.
Use
For extension in factories, sites, etc.

Ulasan Produk

Tidak ada ulasan