Hasegawa Eco Series Benchbord type (Tangga Pijakan / Tangga Platform)

Sebelum PPN:
Rp6.499.900
Spesifikasi
Main Part MaterialsAluminium Alloy
Maximum Working Load (kg)120
Maximum Working Mass (kg)120
Number of Tier1
Tabletop Dimension (Width x Depth) (mm)600x400
Top Plate Height (m)0.3
Top plate dimensions (mm)600x400
Width of Step (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is an eco-marked aluminum work stool that is eco-friendly.
The wide floor and treads make it easy to work, and the surface has non-slip grooves for a firm grip.
Use
Ideal for warehouses and factories with frequent lifting.

Ulasan Produk

Tidak ada ulasan