Fujimori Duct Cover (Selubung Ducting)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Effective Internal Dimension Height (mm)200
Effective Internal Dimensions/Depth (mm)160
Effective Internal Dimensions/Frontage (mm)176
External Dimensions Frontage (mm)220
MaterialAluminium glass cloth, special glass wool
Outer Height (mm)222
Outside Dimension/Depth (mm)204

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a "fireproof and heat insulating material" for kitchen exhaust ducts in houses.
It saves space on the range hood, which is a narrow space.
Use
For heat insulation of L-shaped duct attached to residential range hood.

Ulasan Produk

Tidak ada ulasan