Sebelum PPN:
Rp7.599.900 - Rp7.699.900
Spesifikasi
Height (mm)16
Maximum Water Pressure (MPa)0.4
Suitable Hose Inner Diameter (mm)14
Suitable Hose Outer Diameter (mm)16
TypeInfusion tube
Width (mm)16
Working Pressure (kPa)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use within the water pressure range of 150 to 400KPA.
- Please use the dedicated fittings.
Feature
This is a drip irrigation tube in which water comes out from flow-adjustable emitters embedded at equal intervals.

Ulasan Produk

Tidak ada ulasan