AND Digital Thermo-Hygrometer(Dual Channel Type)

Sebelum PPN:
Rp999.900
Spesifikasi
Battery Life (Year)About 1 (using alkaline batteries)
Dimensions WxHxD (mm)101x108x24
Humidity Measurement Accuracy± 5% RH (30-60% RH), ± 10% RH (range other than the one on the left)
Humidity Measurement Range (%)15 to 95
Included AccessoriesExternal sensor cable, monitor battery, instruction manual
Measurement Accuracy (°C)±1(0 to 40)
Minimum ReadingTemperature/0.1 °C, Humidity/1% RH
Power SupplyOne AAA battery
Sensor Cable Length (m)Approximately 3 (external temperature sensor cable is removable)
Temperature Measurement Range (°C)0 to 50 for both internal and external sensors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Temperature / humidity control in laboratories and factories, storage temperature / humidity control of foods, chemicals and cosmetic materials, temperature / humidity control of seedling raising and growth of agricultural products, temperature / humidity control in homes, nursing care facilities, schools, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait