KDS Digital Electric Moisture Meter (Alat Ukur Kelembapan Elektrik)

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number65-2054-20
Dimensions WxDxH (mm)50x20.6x119
Height (mm)119
Length (mm)20.6
MaterialABS Resin
Measurement MethodElectric conductivity formula
Measuring Accuracy± 1% (at 23 ° C ± 5 ° C)
Measuring Range (%)0-54.8
Power Supply2 x AAA batteries (sold separately)
Resolution0.001
Resolution (%)0.1
Set ContentInstruction manual, protective cover, strap
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- A test battery is loaded, but replace it with a new one when using it.
Feature
Compact and convenient to carry.
With auto power off function.
Comes with a backlight function.
Use
For measuring the moisture content of wood and building materials

Ulasan Produk

Tidak ada ulasan