ASTRO PRODUCTS PRODUCTS Digital Caliper (Jangka Sorong)

Sebelum PPN:
Rp959.900
Spesifikasi
Included AccessoriesStorage case, 2 test LR44 batteries (1 built into the main unit)
Instrumental Error (mm)±0.03
MaterialStainless steel (main unit)
Measuring Range (mm)0.01 to 150
Minimum Reading (mm)0.01
Overall Length (mm)235
Suitable BatteryLR44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is not splash-proof or waterproof.
- Do not reverse the positive and negative poles of the battery.
- This product uses button batteries, so please be careful to prevent small children from accidentally swallowing them.
- After use, do not leave it as is, but be sure to store it in the dedicated case.
- Please keep out of reach of small children.
Feature
In addition to measuring outer diameter, inner diameter, depth, and step, it also has a zero point display function that allows comparative measurements.

Ulasan Produk

Tidak ada ulasan