AQUA SYSTEM Pump Diaphragm for Drum (Pompa Diafragma)

Sebelum PPN:
Rp61.999.900
Spesifikasi
Air Consumption (L/minute)250
Applicable Viscosity (cP)4000
Compressor (Hp)3
Conform toExplosion-proof type
Connector DiameterRc3/4
Driving SystemAir type
Hose Inner Diameter (mm)19
Hose Length (m)2
Included AccessoriesBall valve nozzle, oil-resistant rubber (19 x 2m), suction pipe for drums, ground wire
Lifting Height (m)45 (push up) 2 (suction)
MaterialBody/Nozzle = AL, Bs, SUS Diaphragm = TPC-ET Packing = NBR, FKM
Maximum Pump Rate (L/minute)48 (at 1cP)
Operating Pressure (MPa)0.3 to 0.5
Operating Temperature Range (°C)0 to 60
Suitable ModelFor 200L closed drums
Suitable fluidOil, Kerosene, Light Oil, Gasoline

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is not a type that applies internal pressure to the drum can, it can be used without sealing the can like an air pressure pump.
Due to the high lift height, it can be transported to high places or long distances.

Ulasan Produk

Tidak ada ulasan