3M DG Reflective Tape AFT Series (Lakban Reflektif)

Sebelum PPN:
Rp879.900
Spesifikasi
ColorWhite
Length (m)0.16
MaterialBase material = Polycarbonate resin, Adhesive = Acrylic
Thickness (mm)0.5
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a highly retroreflective material that complies with Article 42 of the Safety Standards (restrictions on other lights, etc.).
It has a durability of 7 years under normal use.
Use
For marking various vehicles. For road traffic safety facilities.

Ulasan Produk

Tidak ada ulasan