Kuritac Cripile NX5

Sebelum PPN:
Rp879.900
Spesifikasi
Height (mm)27
Included AccessoriesAttachment for internal thread type aerator faucet, attachment for external thread type aerator faucet
Length (mm)74
MaterialABS resin, polyacetal, silicon, stainless steel, activated carbon, non-woven fabric
Width (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Use water that meets the drinking standards for tap water. - Please discharge for 10 seconds between each use.
Feature
It is a cartridge replacement type water purifier. Removes 5 items in tap water. (Free residual chlorine, CAT, musty odor, tetrachlorethylene, trichlorethylene) Use 10L of cartridge per day and replace it every 3 months. Easy to install, no tools required
Use
For filtering tap water, purifying water, and saving water

Ulasan Produk

Tidak ada ulasan