Daido Hant Corrugated Plate Jig

Sebelum PPN:
Rp199.900
Spesifikasi
Height (mm)125
MaterialPolycarbonate
Pilot Hole Diameter (mm)2.5 (for umbrella nails), for 2.5/5.5/6.5
Width (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It perfectly fits the shape of the corrugated plate.
Comes with a snap hole so you don't have to worry about dropping it while working.
A transparent material that pinpoints the location of the pilot hole.
Use
For drilling pilot holes in corrugated plates.

Ulasan Produk

Tidak ada ulasan