JEJ ASTAGE Cooler Box Gran Cool (Kotak Pendingin Makanan)

Sebelum PPN:
Rp1.599.900 - Rp2.199.900
Spesifikasi
ColorBlue Gray
Effective Internal Dimension Height (mm)230
Effective Internal Dimensions Height (mm)230
Effective Internal Dimensions/Depth (mm)263
External Dimension (Height) (mm)320
Folder Thickness (mm)263
Height (mm)320
Length (mm)408
MaterialBody, lid, handle, belt = polypropylene, buckle = ABS resin, lid gasket = polyethylene foam, insulation = polystyrene foam
Outside Dimension/Depth (mm)408

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a new type of cooler boxwith a form design and coloring that matches the outdoor scene.
The long front buckle and side buckle (also handle) allow you to close the lid securely.

Ulasan Produk

Tidak ada ulasan