KETER Connect Rolling System

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number64-8343-64
ColorBlack
External Dimension (Height) (mm)700
External Dimension Width (mm)565
External Dimensions WxDxH (mm)565x373x700
Main Unit MaterialPlastic
Outside Dimension/Depth (mm)373

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Each tool boxand tool cart can be used in combination. The upper tier can store small items, the middle tier can store medium items, and the lower tier can store large and small tools. Made of impact plastic and very sturdy

Ulasan Produk

Tidak ada ulasan