IWASAKI Air Cleaner Compact (Penjernih Udara)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Height (mm)806
Length (mm)300
Power Cable (m)1.7
Power Consumption (W)43.1/36.3 (at 50/60Hz)
Power Input (V)Single phase 100
Reference Capacity (m²)up to 25
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is not a medical device.
- The actual sterilization/purification effect of each product varies depending on the room conditions and how it is used.
Use
For disinfecting airborne bacteria and viruses. For disinfecting hospital rooms, waiting rooms, machine rooms, changing rooms, etc. For prevention of bacteria floating in space.

Ulasan Produk

Tidak ada ulasan