BEST TOOL Combination Pliers

Sebelum PPN:
Rp369.900
Spesifikasi
Cutting Capacity (mm)2.6
Cutting Diameter, Mild Steel Wire (mm)2.6
Dimension A (mm)45
MaterialSpecial alloy steel (S55C)
Overall Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This is a non-insulated tool. - Please turn off the power before using. - Hard wires such as piano wire cannot be cut. - Please use the special tool. - Do not cut wires or cables that are thicker than the cutting capacity, do not grab pipes that are thicker than the cutting capacity, or use for purposes beyond the indication.
Use
A versatile tool that can grasp, pinch, turn, and cut objects. For automobile maintenance, construction/equipment maintenance, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait