ANEX Clip Remover Tool with Right-Angled Tip (Alat Pelepas Klip Panel)

Sebelum PPN:
Rp249.900
Spesifikasi
MaterialCarbon steel, PP + TPE, cross-linked polyolefin resin
Overall Length (mm)240
Plug-in Width (mm)10
Shaft Length (mm)130
Shank Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A special tool for removing clips from the interior and exterior of automobiles.
It corresponds to the clip removal in the deep part at the bending angle of 90°.
Comes with a tube that does not damage the surroundings.
Use
For removing clips and grommets of wire harnesses, for removing clips such as tire houses, for attaching and detaching exterior garnishes (decorative parts) and sealing rubber for cowl top panels, and for removing other interior and exterior clips.

Ulasan Produk

Tidak ada ulasan