ASTRO PRODUCTS Cable Ties

Sebelum PPN:
Rp42.900 - Rp139.900
Spesifikasi
ColorBlack
MaterialPa66 (Weather Resistant)
Operating Temperature Range (°C)-40 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not store in direct sunlight or in high temperature locations.
- The usable years will vary depending on the actual usage environment and method.
- The estimated number of years that the product can be used outdoors does not guarantee the number of years that it can be used or its quality.
Feature
It is easy to bend and can be used for any shape of object.
Use
Binding wires and securing objects

Ulasan Produk

Tidak ada ulasan