Burrtec Brush Short Hard Blue (Sikat Gagang)

Sebelum PPN:
Rp799.900
Spesifikasi
Bristle Length (mm)35
ColorBlue
Hair HardnessHard type
Hair Transplant Table Length (mm)110
Heat Resistance Temperature (°C)134
Height (mm)275
MaterialPBT (brush material), PP (brush base)
Overall Length (mm)275
Pattern Width (mm)27
Thickness (mm)55
Width (mm)70
Wire Diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If you use an alkaline detergent on products whose brushes are made of PBT or PET, the brushes may become brittle depending on your usage environment. Please use it after confirming that there are no problems in your usage environment.
- If you use an alkaline detergent on products whose brushes are made of PBT or PET, the brushes may become brittle depending on your usage environment. Please use it after confirming that there are no problems in your usage environment.
Use
Cleaning of banju, bats, drums, etc.

Ulasan Produk

Tidak ada ulasan