GLOBEN Automatic Watering Controller

Sebelum PPN:
Rp6.099.900
Spesifikasi
Body MaterialABS resin
Connector Diameter20A
Height (mm)144
Included AccessoriesFaucet connection adapter, 16mm tube connection adapter, simple protective cover
Length (mm)114
Number of ConnectionsSolenoid valve = 1 unit
Operating Pressure (MPa)100 to 500
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- A smartphone equipped with Bluetooth communication function is required. - The standard communication distance is around 10m. - If there is a risk of freezing, drain the water and stop using it. - If the water pressure is high (500KPA or more), adjust the water pressure (depressurize) on the water supply side before using.
Feature
It can be attached to the faucet, and the timer can be easily set from a smartphone or the like. Since there is no operation button on the main unit, it is possible to prevent malfunction due to mischief.
Use
For automatic watering of plants.

Ulasan Produk

Tidak ada ulasan