LOBSTER Attachment ST Lock Nutrunner (Paku Keling)

Sebelum PPN:
Rp759.900
Spesifikasi
MaterialSteel
Maximum Grip Range (mm)16
Minimum Grip Range (mm)14
Pilot Hole Diameter (mm)10.2 to 10.5
Shear strength (kN)27.5
Sleeve Outer Diameter (mm)10
Tensile Strength (kN)16.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Anyone can easily fasten with high strength by using a special tool.
High-strength fastening is possible from one side even when the back side is inaccessible.
Use
For the truck bed tilt connection.
For the caster section of logistics equipment such as trolleys.
For attaching various hinges.

Ulasan Produk

Tidak ada ulasan