ASTRO PRODUCTS Spare Part Mechanic Creeper Attachment (Suku Cadang Creeper)

Sebelum PPN:
Rp199.900
Spesifikasi
Allowable Current (A)5
Allowed Voltage (V)300
Needle Diameter (mm)0.7
Overall Length (mm)200
Suitable Test Lead Tip Diameter (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Depending on the condition of the test leads, they may not be able to be attached even if they are within the compatible diameter.
- The tip of the needle is sharp, so be careful not to injure yourself. - Do not short-circuit wires that are carrying voltage with attachments or test leads.
- Please attach the protective cap after use.
Feature
The tip of the attachment is thin at 0.7 mm, so it can be inserted into narrow gaps such as wiring connectors.
Use
Test lead attachments

Ulasan Produk

Tidak ada ulasan