CHUKOH FLO Antistatic Ultra High Molecular Weight Polyethylene Tape (Lakban Antistatik)

Sebelum PPN:
Rp1.899.900 - Rp3.699.900
Spesifikasi
Adhesive Strength (N/10mm)4.4
ColorBlack
Length (m)20
MaterialBase material = Ultra high molecular weight polyethylene, Adhesive = Acrylic
Operating Temperature Range (°C)0 to 80
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Tensile Strength (N/10mm)68
Thickness (mm)0.16
TypeA cutter is required for cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Antistatic ultra-high molecular weight polyethylene adhesive tape.
It has excellent abrasion resistance.
It has slipperiness second only to fluororesin.
This product comes with a separator (peeling film).
Use
Promotes sliding of hoppers and other objects that come into contact with hard objects.
Conveyor guide lining.
For processes that do not tolerate static electricity.

Ulasan Produk

Tidak ada ulasan