3M Aluminum Foil Conductive Tape AL-50BT (Lakban Aluminium Konduktif)

Sebelum PPN:
Rp419.900
Spesifikasi
Main applicationStrengthening of electromagnetic wave shield and grounding (earth)
Tape Length (m)3
Tape Thickness (mm)0.08
Tape Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High conductivity can be obtained in the thickness and surface directions. It is a product that pursues a balance between price and conductivity. It can be attached to uneven surfaces. The aluminum color makes it inconspicuous to attach to sheet metal.
Use
For strengthening electromagnetic wave shields and grounding (earth) used in a wide area. For places where you want to bring the color closer to sheet metal.

Ulasan Produk

Tidak ada ulasan