Joplax Air Duster Joplastar (Semprotan Angin Kompresor)

Sebelum PPN:
Rp689.900 - Rp769.900
Spesifikasi
Air Nozzle PortG1/4
MaterialBody = PP, Nozzle = PP, Safety Shield = PC, Safety Shield Mounting Adapter = NBR
Nozzle Length (mm)140
Nozzle Outer Diameter (mm)20
Nozzle diameter (mm)3
Nozzle typeLong nozzle + safety shield
Suitable Air Pressure (MPa)1
nozzle threadM14x1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When installing the safety shield, insert it into the tip of the nozzle from the curved (convex) side of the safety shield.
- Insert the safety shield sufficiently so that the tip of the nozzle can be seen by about 15 mm.
- It is dangerous to attach the safety shield in the opposite direction.
Use
For drying, cooling and cleaning by air blow

Ulasan Produk

Tidak ada ulasan