HHH 400kg Kit for Electric Winch

Sebelum PPN:
Rp1.599.900
Spesifikasi
Breaking Load (kg)2000
Conditions to UseIndoor
Height (mm)60
Included AccessoriesMounting bolts and nuts
Length (mm)250
MaterialSteel
Maximum Load (t)(Lifting) 0.4
Operating load (kg)400
Set Content2 bodies
Suitable ModelECW200
Wheel Diameter (mm)75
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please note that even if the 400kg kit EDF400 is combined with the ECW200, the weight will be 350kg if the single pipe adapter EW-PA is used, and the weight will be 250kg if the pipe trolley EW-PR is used.
Feature
The rated load of the electric winch ECW200 can be doubled to 400kg.
It has both a hook and a shackle so you can hang various things.
Use
For changing the rated load of ECW200.

Ulasan Produk

Tidak ada ulasan