Sumitomo Heavy Industry Astero Intermediate Gear Head (Kepala Gearbox)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Reduction Ratio10
Compatible ProductsA8M25/A8R25 for 25W
Dimension D (mm)80
Corner Dimensions (mm)80
Motor TypeIntermediate Gear Head
Dimension H (mm)45.6
Dimension J (mm)13.6
Dimension K (mm)2
Dimension P (mm)5.5
Dimension R (mm)94
Dimensions I (mm)32
Dimensions m (mm)73
Output Power (W)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can choose from a wide variety of motors to suit your needs and operating environment.
Gearheads and motors are all sold separately, so you can freely combine them.
Warning
*Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan