NGK Spark Plug Premium RX for Car (Busi Mobil)

Sebelum PPN:
Rp379.900
Spesifikasi
Terminal ShapeIntegrated
Thread Length (mm)26.5
Thread Diameter (mm)12
Heat Value6
Main compatible genuine part numbers08040-K9005
Hexagonal Width (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's first new material, a "ruthenium-containing center electrode" and a "platinum protrusion + oval-shaped" outer electrode are used.
This next-generation premium plug achieves outstanding ignition, low fuel consumption, resistance to contamination, long life, and other outstanding overall performance.

Ulasan Produk

Tidak ada ulasan