ERGOMAT Infinity Deluxe

Sebelum PPN:
Rp13.999.900
Spesifikasi
DescriptionInfinity Smooth Deluxe
Height (mm)15
Size (cm)60x90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyurethane anti-fatigue mat. Due to its closed surface the Infinity Smooth Mat is very easy to clean and has a very good chemical and UV resistance (except for organic solvents).
- Solid workstation mat with filled nubs
- Dimensions 600x900mm
- Shaped bevelled edges
- Silicone und Latex-free
- Anti-static properties
- Suitable for use in cleanrooms of class ISO 5

Ulasan Produk

Tidak ada ulasan