ESCO Incubator CO2 CelCulture (Inkubator)

Sebelum PPN:
Rp509.999.900 - Rp689.999.900
Spesifikasi
CO2 Range (%)0 to 19.5
Material InteriorCopper
Maximum CO₂ (%)19.5
Maximum Relative Humidity (%)90
Maximum Temperature (°C)60
Maximum Voltage (V) 240 AC
Minimum CO₂ (%)0 (zero)
Minimum Relative Humidity (%)85
Minimum Temperature (°C)+5
Minimum Voltage (V)220
Power Supply (V/Hz)220 to 240·AC, 50/60
Power Supply Frequency (Hz)50/60
Relative Humidity (%)85 to 90
TemperatureRT
Temperature (°C)RT+5 to 60
Type of Auxiliary EnergyMains connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- ULPA filtration system with internal blower
- 90°C moist heat decon system
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan