ESCO Ascent Opti Laboratory Fume Hood

Sebelum PPN:
Rp249.999.900
Spesifikasi
Cabinet Full Load Amps (FLA)0.6
Carbon Filter Weight (kg)2x9.1 each
Control SystemEsco Sentinel Silver Microprocessor Controlle
External Dimension (WxDxH) (mm)1140x700x1125
Fluorescent Lamp Intensity (Lux)>350 at work surface level
Fluorescent Lamp Intensity (foot-candles)(>28 at work surface level
Heat (BTU/hour)300
Hood ConstructionMain body : 1.2mm 18ga electrogalvanized steel with white oven-baked epoxy-polyester Isocide antimicrobial powder-coated; Front Window : 6mm Acrylic; Side Walls : 9.5mm Acrylic, Work Top : 1.5mm 16ga stainless steel type 304, with 4B finish
Inflow Velocity (m/s)Initial Setpoint: 0.50
Internal Dimension (WxDxH) (mm)1116x651x855
Power Consumption (W)88
Sash TypeHinged
Size (m)1.2
Sloped Front (°)13
Sound Emission (dBA)<58 at initial blower speed setting measured at typical operator work position
Standard Filtration ElementPre-filter : Disposable, non-washable polyester fibre, 85% arrestance, EU3 rated; Main filter : Activated carbon with granular media bed
Voltage (V/Hz)220-240/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, energy saving fume hood without ducting system.
- Independently tested and complies with AFNOR NFX 15-211 standard
- Average Inflow Air Velocity: 0.5m/s
- Easy Filter change
- Sentinel-Microprocessor with LCD-Display, air velocity alarm and 24-hour-clock
- Fluorescent lighting provides superior illumination of the work zone
- Sloped acrylic front window
- With transparent back wall (for type SPD-4B1)
- Acrylic side walls
- ISOCIDE antimicrobial coating on all painted surfaces minimises contamination.
- Stainless steel spill-retaining work top.
- Sampling port
- Pass-through ports in the back wall
- Pre-filter made of polyester fibre, EU3 rating is included

Hood is delivered unassembled. On-site assembly can be completed in 60 mins. Without tools.

Options on request:
Support stands, installation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan