Elkalub High Temperature Lubricant (Pelumas Anti Karat)

Sebelum PPN:
Rp8.299.900 - Rp21.999.900
Spesifikasi
Size (ml)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ELKALUB FLC 400 is a high-temperature spray based on perfluoropolyether oil (PFPE). The high-quality oil base allows permanent lubrication up to 300 °C.

The lubricating film of ELKALUB FLC 400 is odorless, transparent, waterproof and radiation-resistant. Common plastic and elastomer materials (except fluoropolymers) are not attacked.

Typical applications of ELKALUB FLC 400 are the lubrication of embossing, punching and gluing tools that are operated at high temperatures. Chains and sliding applications of all kinds such as guides, rails, cams and sliders also benefit from the option of high-temperature lubrication.

PFPE-based lubricants are not compatible with other lubricants. Before using ELKALUB FLC 400, the lubrication point must be cleaned with as little residue as possible (e.g. ELKALUB LFC 500).
Feature
- High temperature grease
- Low-temperature grease
- Corrosion protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait