Krebs Polishing Wheel (Roda Poles)

Sebelum PPN:
Rp299.900
Spesifikasi
Size (inch)6
Dimensions (inch)6x1/4x3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Feature :
Transfers HD audio and video:
Perfect for HDMI Monitors, A/V Receivers, set-top boxes, HD / LCD LED TV and Gaming Device or more device with HDMI connectivity.

Supports Full-HD 1080p and up
Streaming Dynamic HD audio an Video, Supports Full-HD 1080p, up to 1440p. Bringing games and HD graphics to life with dazzling clarity.
Increases the maximum resolution to 4K x 2K, i.e.3840 x2160p (Quad HD) at 24Hz/25 Hz/30Hz or 4096 x 2160p at 24Hz

An HDMI Ethernet Channel (HEC) ,
which allows for a 100Mbit/s Ethernet connection between the two HDMI connected devices so they can share an Internet Connection

Supports HDMI 2.0, High Speed Grade.
Adds two additional mandatory 3D Digital Graphic formats for broadcast content, which was deferred with HDMI in order to see the direction of the 3D broadcast market.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait