ANSELL Gloves Versatile Safety (Sarung Tangan Safety)

Sebelum PPN:
Rp20.900
Spesifikasi
Coating ColorBlack
Coating MaterialNitrile
ConstructionKnitted
Cuff StyleKnitwrist
FinishingPalm Coated
AntistaticNot Tested
Gauge13
Latex FreeYes
Liner ColorGrey
Liner MaterialPolyester
Silicone FreeNo
Washing Temperature (°C)40 (104 °F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose, abrasion-resistant, nitrile-coated safety gloves offering oil resistance.
Key Features and Benefits :
-Seamless design: For lightweight, flexible and dexterous work gloves
-Nitrile coating: Increased mechanical performance, grip and comfort
-Dark-colored: Reusable high-quality work gloves that conceal dirt
Feature
-Heightened dexterity: These flexible high-dexterity work gloves feature a lightweight, seamless knitted dark grey polyester liner and elasticized knitwrist dipped into black straight nitrile coating.
-Optimized durability: Thanks to their black nitrile coating, EDGE® 48-128 protective gloves grant better abrasion and oil resistance, grip and cushioning than light and mediumweight knitted cotton gloves.
-Improved features: EDGE® 48-128 industrial gloves come in a dark color that shows dirt contamination less quickly and are the practical choice for light applications where oil is present.
-Food handling compliance: Made with FDA-compliant materials, these food gloves are safe for food packaging.
Use
Recommended For : -Assembly of small parts -General handling -Packaging -Quality control Primary industries : -Automotive -Machinery and Equipment

Ulasan Produk

Tidak ada ulasan