Spesifikasi
| Dimensions (mm) | 2182x750x850 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Set composition:
JLS3-MBS7T 7-drawers unit:
- 5 drawers 60 mm, 1 drawer 130 mm, 1 drawer 200 mm.
- Usable dimensions of drawers (W x D): 569 x 421 mm.
- Drawers equipped with silent closing type slides, ensuring their automatic closing.
- Central locking, key lock. Interchangeable lock inserts. "One Key" option on request.
- Comes with 4 swivel adjustable feet for optimal fit.
- Housing in black RAL 9005, drawers in red RAL 3020.
Top unit JLS3-MHTR:
- The triple unit can be used for storing tools and/or items which are too long and bulky for standard units.
- Maximum visibility and accessibility thanks to vertical hooking part.
- Shutters 100% opening fully offers a direct tool access.
- Fitted with a perforated back panel (6 x 6 mm. in steps of 12 mm) for a fixing of tools using the CKS range of hooks.
- Additional open storage space of 200 mm height for bins, tools, …and space provided for a power strip JLS3-POWERBLOCK.
- Housing and louver in black RAL 9005, perforated panel inside in red RAL 3020.
Base JLS3-BASEMBS for single cabinet:
- Base made of 12/10 th epoxy-painted steel sheet.
- Total dimensions of the stand (L x D x H): 720 x 699 x 180 mm
- Color black 9005.
Worktop JLS3-PBST3:
- Stainless steel cover version: covered with a brushed stainless steel plate 304L, 10/10th for increased resistance to shocks and heat
(front edge also covered with stainless steel, finishing of the sides by adding painted metal cheeks).
- Easy and fast assembly thanks to the pre-drilling of the metal inserts that only remains to be positioned according to the chosen furniture.
- Load resistance: 1 t.
Cross beam for workbench JLS3-TRAB3BS:
- Connection between 1 single leg and 1 base unit for a worktop of 2182 mm.
- Made of Epoxy painted sheet steel (thickness 15/10 ths).
- 2 possible positions:
1. In horizontal position, the cross becomes a real shelf that can receive objects heavy and bulky objects.
2. In vertical position, for 1055 height sets, the cross ensures connection between the units and let some space for your roller cabinet
Single leg JLS3-PSH:
- Foot made of Epoxy painted sheet steel (thickness 12/10ths).
- Equipped with feet with jack for adjustment giving complete stability, irrespective of the type of floor.
JLS3-MBS7T 7-drawers unit:
- 5 drawers 60 mm, 1 drawer 130 mm, 1 drawer 200 mm.
- Usable dimensions of drawers (W x D): 569 x 421 mm.
- Drawers equipped with silent closing type slides, ensuring their automatic closing.
- Central locking, key lock. Interchangeable lock inserts. "One Key" option on request.
- Comes with 4 swivel adjustable feet for optimal fit.
- Housing in black RAL 9005, drawers in red RAL 3020.
Top unit JLS3-MHTR:
- The triple unit can be used for storing tools and/or items which are too long and bulky for standard units.
- Maximum visibility and accessibility thanks to vertical hooking part.
- Shutters 100% opening fully offers a direct tool access.
- Fitted with a perforated back panel (6 x 6 mm. in steps of 12 mm) for a fixing of tools using the CKS range of hooks.
- Additional open storage space of 200 mm height for bins, tools, …and space provided for a power strip JLS3-POWERBLOCK.
- Housing and louver in black RAL 9005, perforated panel inside in red RAL 3020.
Base JLS3-BASEMBS for single cabinet:
- Base made of 12/10 th epoxy-painted steel sheet.
- Total dimensions of the stand (L x D x H): 720 x 699 x 180 mm
- Color black 9005.
Worktop JLS3-PBST3:
- Stainless steel cover version: covered with a brushed stainless steel plate 304L, 10/10th for increased resistance to shocks and heat
(front edge also covered with stainless steel, finishing of the sides by adding painted metal cheeks).
- Easy and fast assembly thanks to the pre-drilling of the metal inserts that only remains to be positioned according to the chosen furniture.
- Load resistance: 1 t.
Cross beam for workbench JLS3-TRAB3BS:
- Connection between 1 single leg and 1 base unit for a worktop of 2182 mm.
- Made of Epoxy painted sheet steel (thickness 15/10 ths).
- 2 possible positions:
1. In horizontal position, the cross becomes a real shelf that can receive objects heavy and bulky objects.
2. In vertical position, for 1055 height sets, the cross ensures connection between the units and let some space for your roller cabinet
Single leg JLS3-PSH:
- Foot made of Epoxy painted sheet steel (thickness 12/10ths).
- Equipped with feet with jack for adjustment giving complete stability, irrespective of the type of floor.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/b5P111376401-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
