AQUA SYSTEM Oil-free Air Motor Type Axial Flow Blower

Sebelum PPN:
Rp33.999.900
Spesifikasi
MaterialBody and wings: Steel, resin
TypeAxial flow type
Operating Temperature Range (°C)0 to 60
Operating Pressure (MPa)0.4–0.6
Blade Diameter (cm)30
Air ConnectionNitto Kohki 20PM
Air Consumption (m³/minute)0.45
Air Volume (m³/minute)200
Airflow AdjustmentStepless squeezing
Compressor (Hp)5
CorrespondenceExplosion-proof type
Drive SystemAir Type
Fan outer diameter (mm)300
Number of Blades6 sheets
Part Number247-7360
Rotation Speed (rpm)2800
Where to UseExplosion-proof areas and places without power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is an air motor type that does not use electricity, it can be used as a product to reduce welding fume concentration.
Since it uses compressed air as its power source, it can be used safely even in environments where there is a risk of ignition or explosion.
The air hose has a one-touch air coupler for easy operation. It can be used immediately by opening the valve.
The motor is a compact, lightweight, long-life air motor.
The aluminum blades that come as standard are resistant to solvents and heat, and are easy to clean. In addition, it is less likely to produce sparks when it collides with a foreign object.
Warning
*For use in explosion-proof areas, please follow the instructions of the local fire department.
Use
For welding fume ventilation work.
For ventilation and air circulation in narrow spaces such as manholes and tanks. For exhaust gas from construction vehicles and heavy machinery.

Ulasan Produk

Tidak ada ulasan