API Pneumatic Namur 5/2 Solenoid Valve

Sebelum PPN:
Rp2.299.900
Spesifikasi
BodyAnodised Aluminium
Flow (nl/minute)1100 (at 6bar with ΔP 1bar)
FluidCompressed air with or without lubrication. Lubrication, if started, must be continued
Manual overrideBistable
MountingIn every position
Orifice (mm)7
Plunger (mm)9
Pressure Range (bar)1.5-10
Response Time (ms)Energizing : 45 (at 6bar); De-energizing : 19 (at 6bar)
SealHNBR
Size (inch)1/4
Temperature Range (°C)-10~+60 (standard) -25~+60 (BT)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A1NE250 1/4Ó Electrically Operated Namur Valve 5/2 N.C Sol/Spring

Ulasan Produk

Tidak ada ulasan